Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 1/2 In, 200 psi
Mfr # 8342-0200
Zoro # G2230453
product price: $630.99
/ea
Free Shipping & Returns
$630.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Bronze
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 8342-0200
- Zoro # G2230453
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Overall Height | 7 in |
Overall Length | 3 1/4 in |
Details
Body Material | Bronze |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Test Lever | No |
Seat Material | Bronze |
Pressure Range | 100 - 300 psi |
Standards | ASME Section IV, CRN, CSA |
Temp. Range | 40 Degrees to 450 Degrees F |
Disc Material | Metal |
Application | Liquids |
Spring Material | Stainless Steel |
Factory Set Pressure | 200 psi |
Type | K Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Bronze, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Factory Set Pressure 200 psi, Pressure Range 100 - 300 psi, Disc Material Metal, Overall Height 7 in, Application Liquids, Overall Length 3 1/4 in, Seat Material Bronze, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards ASME Section IV, CRN, CSA
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- USA INDUSTRIALS Pipe Fitting - 316SS - Class 150 - Street Elbow - 3/4" FNPT x MNPT (ZUSA-PF-6726)
- KOHLER Check Valve Rebuildin Sp (30253-RP)
- ZORO SELECT Flexible Coupling, For Pipe Size 2x1-1/2" (1056-215)
- AMERICAN STANDARD Deck Plate, 8" Size (775P800.002)
- CASH VALVE Pressure Relief Valve, 1/4 In, 1000 psi (12665-1000)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-13/16"H (C776BDDEK01-KM0250)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- MAXITROL Rv48L-3/4" Gas Pressure (RV48L-3/4")
- Cash Valve Valves