Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 1 In, 83 psi
Mfr # 13717-0083
Zoro # G0216036
product price: $1,586.99
/ea
Free Shipping & Returns
$1,586.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1"
- Outlet Size 1"
- Body Material Cast iron
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 13717-0083
- Zoro # G0216036
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1" |
Outlet Size | 1" |
Overall Height | 10-1/3" |
Overall Length | 6-1/2" |
Details
Body Material | Cast iron |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Disc Material | Stainless Steel |
Standards | CSA, CRN |
Test Lever | No |
Spring Material | Stainless Steel |
Temp. Range | 40 Degrees to 450 Degrees F |
Factory Set Pressure | 83 psi |
Seat Material | Monel |
Type | FR Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Cast Iron, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 in, Outlet Size 1 in, Factory Set Pressure 83 psi, Disc Material Stainless Steel, Overall Height 10 1/3 in, Overall Length 6 1/2 in, Seat Material Monel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAXPURE 1-1/2" Orbital Weld T316L SS 45 Degree Elbow (TE2KS6L1.5-PL)
- TEMPLETON Slip-Joint J-Bend Trap, 1.5 in., Plastic for Use with Kitchen & Bathroom Sinks (TE2629706)
- ZORO SELECT Reducing Tee, Galv Iron, 1-1/2x1x1-1/2 (783YF2)
- LEGEND VALVE 5/8 OD x 1/4 OD T-581 NO LEAD (114-116NL)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-13/16"H (C776BDDEK01-KM0250)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 1/4 In, 1000 psi (12665-1000)
- KUNKLE VALVE Safety Relief Valve, 1/2in.x3/4in., 50 psi (6010DCM01-AM-50)
- Cash Valve Relief Valves