Shop All Relief Valves
Cash Valve
Pressure Relief Valve, 1-1/4 In, 8 psi, SS
Mfr # 13743-0008
Zoro # G0216404
product price: $3,926.99
/ea
Free Shipping & Returns
$3,926.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4"
- Outlet Size 1 1/4"
- Body Material Stainless steel
- Outlet Type FNPT
- Inlet Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 13743-0008
- Zoro # G0216404
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1 1/4" |
Outlet Size | 1 1/4" |
Overall Height | 10-1/4" |
Overall Length | 6-1/2" |
Details
Body Material | Stainless steel |
Item | Adjustable Back Pressure Relief Valve |
Outlet Type | FNPT |
Inlet Type | FNPT |
Seat Material | Stainless Steel |
Disc Material | Stainless Steel |
Factory Set Pressure | 8 psi |
Standards | CSA, CRN |
Test Lever | No |
Spring Material | Stainless Steel |
Temp. Range | 40 Degrees to 450 Degrees F |
Type | FR Series |
Description
Adjustable Back Pressure Relief Valve, Body Material Stainless Steel, Inlet Type FNPT, Outlet Type FNPT, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Factory Set Pressure 8 psi, Disc Material Stainless Steel, Overall Height 10 1/4 in, Overall Length 6 1/2 in, Seat Material Stainless Steel, Spring Material Stainless Steel, Temp. Range 40 Degrees to 450 Degrees F, Test Lever No, Standards CRN, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZURN Split Washers (59666001)
- ECOPURE Water Solved Water Softener Cleaner Liquid 16 oz (7346596)
- ZURN Toilet Bowl, 1.1 to 1.6 gpf, Siphon Jet, Wall Hung Mount, Elongated, White (Z5615-BWL)
- PLAST-O-MATIC Pressure Regulator, 3/4 In, 5 to 125 psi (PRHM075V-PV)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- AQUATROL Safety Relief Valve, 1/2 x 3/4,275 psi (740DC1M1K1-275)
- Cash Valve Relief Valves