Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 3/4" Inlet
Mfr # BFDWSSBBS01-D0115
Zoro # G7684612
Free Shipping & Returns
$510.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Series B
- Outlet Size 3/4 in
- Length 5 1/8 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFDWSSBBS01-D0115
- Zoro # G7684612
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 5 1/8 in |
Height | 6 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 200 psig |
Max. Temp. | 180 Degrees F |
Application | Air, Water |
Seal Material | NBR |
Pressure Adjustment Range | 105 to 150 psi |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 105 to 150 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS K461BPB Kitchen Sink Duo Basket Strainer (K461BPB)
- ZORO SELECT CPVC CPVC to Brass Adapter, 1" Pipe Size, Socket CTS x FNPT Brass (164-315NL)
- AQUATROL Adjustable Relief Valve, 3/4 In, 400 psi (69B1B1M2U1-400)
- LEGEND VALVE 1-1/2" COPPER x MALE UNION NL (302-310NL)
- CASH VALVE Pressure Regulator, 1/2 In, 50 to 150 psi (15580-0100A)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- Cash Valve Pressure Regulators