Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 3/4" Inlet
Mfr # BFDWSSBBS01-D0025
Zoro # G7684597
Free Shipping & Returns
$507.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Series B
- Inlet Size 3/4 in
- Outlet Size 3/4 in
- Length 5 1/8 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFDWSSBBS01-D0025
- Zoro # G7684597
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 5 1/8 in |
Height | 6 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 200 psig |
Max. Temp. | 180 Degrees F |
Seal Material | NBR |
Application | Air, Water |
Pressure Adjustment Range | 10 to 35 psi |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 10 to 35 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JONES STEPHENS Closet Supply Tube, RB, 3/8"x20" (S4405RB)
- ZORO SELECT Expansion Joint, Neoprene, 3 in. Pipe (TU-48-NN)
- KINGSTON BRASS 4" Centerset 2-Handle Laundry Faucet, Brushed Nickel (KB2478FL)
- PARKER Push-to-Connect, Threaded Push-to-Connect Elbow, Brass, Silver (W169PLPNS-4-4)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- CASH VALVE Pressure Regulator, 3/4 In, 10 to 35 psi (12396-0023)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0075)
- CASH VALVE Vacuum Regulator, 3/4 In, 2 to 30 in. Hg (D51DASBSB01-E-10)
- Cash Valve Pressure Regulators