Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 2" Inlet
Mfr # BFHWSSBBS01-D0110
Zoro # G7684728
product price: $1,367.99
/ea
Free Shipping & Returns
$1,367.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 2 in
- Series B
- Outlet Size 2 in
- Length 9 1/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # BFHWSSBBS01-D0110
- Zoro # G7684728
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 2 in |
Outlet Size | 2 in |
Length | 9 1/4 in |
Height | 12 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 200 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 90 to 150 psi |
Application | Air, Water |
Seal Material | NBR |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 2 in, Outlet Size 2 in, Length 9 1/4 in, Height 12 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 90 to 150 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Automatic Flush Valve, 0.5 gal. per Flush (TEU1LA12#CP)
- DIXIE LINE CLAMPS Tube Clamp, 1/4in., 2 lines, PK25 (402)
- KOHLER 8 in Mount, 3 Hole Bathroom Faucet (T14413-3-BL)
- KOHLER Nut (78150)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (8361-0138)
- WATTS Water Pressure Regulator Valve, 3 In. (3 LFN223M1-B)
- Cash Valve Pressure Regulators