Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 1/2" Inlet
Mfr # BFCWSSBBS01-D0015
Zoro # G7684448
Free Shipping & Returns
$398.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Connection Type NPT
- Length 4 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFCWSSBBS01-D0015
- Zoro # G7684448
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 4 1/2 in |
Height | 6 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 200 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 2 to 30 psi |
Seal Material | NBR |
Application | Air, Water |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 2 to 30 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- C PURE Oceanloch-M Water Filter Replacement Cartridge - 1 Micron Rating and 1.67 GPM (790OCLOCARTM)
- LEGEND VALVE 1/2" X 18" BLACK NIPPLE (355-260)
- USA INDUSTRIALS Nylon Push to Connect Fitting - Male Tee, 12mm Tube Size, Black (ZUSA-TF-PTC-474)
- ALLPOINTS Drain, Assembly, 1-1/2"Npsx1-5/16" For Standard Keil (1021065)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- CASH VALVE Pressure Regulator, 3/4 In, 10 to 35 psi (12396-0023)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, 1 In, 90 to 150 psi (12397-0120)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/4in Port (960-094-000)
- Cash Valve Pressure Regulators