Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 1" Inlet
Mfr # BFEWSSBBS01AD4-0080
Zoro # G7684560
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 in
- Inlet Size 1 in
- Series B
- Outlet Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFEWSSBBS01AD4-0080
- Zoro # G7684560
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 in |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 7 1/2 in |
Overall Height | 7 1/2 in |
Inlet Connection Size | 1 in |
Overall Width | 5 7/8 in |
Outlet Connection Size | 1 in |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 55 to 100 psi, Seal Material Buna-N, Max. Temp. 180 Degrees F, Pipe Size 1 in, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RINNAI Super HE+ 11 GPM 199K BTU Propane Gas Interior Tankless Water Heater (RU199IP)
- TEST-TITE T-Cone Combination Cleanout Test Plug 2" (86385)
- ISPRING Granular Activated Carbon Filter for RO Systems (FG15)
- WATTS Valve Repair Kit, Watts 909, 2-1/2 to 3 In (909 2 1/2 - 3 Relief Valve)
- CASH VALVE Pressure Regulator, 1 In, 10 to 45 psi (BZESSSZTS01AD2-0028)
- CASH VALVE Vacuum Regulator, 3/4 In, 2 to 30 in. Hg (D51DASBSB01-E1)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (BZGSSSZTS01AD3-0035)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01AD3-0040)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (BZFSSSZTS01AD4-0073)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01AD4-0075)
- WATTS Pressure Regulator, 1/4 In, 0 to 125 psi (1/4 LF560 0-125)
- Cash Valve Pressure Regulators