Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Water/Air, 1" Inlet
Mfr # BFEWSSBBS01-D0110
Zoro # G7684533
product price: $664.99
/ea
Free Shipping & Returns
$664.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Series B
- Inlet Size 1 in
- Outlet Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # BFEWSSBBS01-D0110
- Zoro # G7684533
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1" |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 7 1/2 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 200 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 90 to 150 psi |
Seal Material | NBR |
Application | Air, Water |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 90 to 150 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PARKER Branch Tee, Zinc Pltd Steel, CompxM, 1/2In (8-8-8 SBU-S)
- KOHLER Clearflo Square Brass Tile-In Shower Drain (22673-CP)
- KOHLER Traditional Round 8" Rainhead With Katal (13692-SN)
- DOMINION COMMERCIAL FAUCETS 2" Pipe Dia., Cast Brass, Waste Drain, Waste Drain (59-0001)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- CASH VALVE Pressure Regulator, 1-1/2In, 90 to 150 psi (20304-0120)
- CASH VALVE Pressure Regulator, 1 In, 90 to 150 psi (12397-0120)
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (04163-0058)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01-D0015)
- FISHER 300 STEEL FLANGED 3IN PRESSURE REDUCING REGULATOR VALVE (EZR)
- Cash Valve Pressure Regulators