Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Steam, 3/4" Inlet
Mfr # BFDSSSZTS01-D0060
Zoro # G7685111
Free Shipping & Returns
$478.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/4 in
- Series B
- Outlet Size 3/4 in
- Connection Type NPT
- Length 5 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFDSSSZTS01-D0060
- Zoro # G7685111
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/4 in |
Outlet Size | 3/4 in |
Length | 5 1/8 in |
Height | 6 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 250 psig |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 30 to 75 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Seal Material | PTFE |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 3/4 in, Outlet Size 3/4 in, Length 5 1/8 in, Height 6 3/4 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 30 to 75 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DELTA Universal Showering Components: H2Okinetic Single-Setting Hand Shower (59567-KS-PR-PK)
- AMERICAN STANDARD Toilet Bowl, 1.1 to 1.6 gpf, Flushometer, Floor Mount, Elongated, White (2234001.020)
- MOEN Three-Function 3.75" Spray Head EcoPref Showerhead - Chrome (20001)
- BRADLEY Sprayhead Assembly (S05-054B)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- CASH VALVE Vacuum Regulator, 1/2 In, 2 to 30 in. Hg (D-51)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (8361-0138)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20304-0073)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- SPENCE Pressure Regulator, 3/4 In, 10 to 100 psi (E-C1D9A1B1AM1)
- Cash Valve Pressure Regulators