Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Steam, 2" Inlet
Mfr # BFHSSSZTS01-D0050
Zoro # G7685209
Free Shipping & Returns
$1,624.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Series B
- Inlet Size 2 in
- Outlet Size 2 in
- Length 9 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFHSSSZTS01-D0050
- Zoro # G7685209
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 2" |
Inlet Size | 2 in |
Outlet Size | 2 in |
Length | 9 1/4 in |
Height | 12 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 250 psig |
Max. Temp. | 400 Degrees F |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Pressure Adjustment Range | 20 to 100 psi |
Seal Material | PTFE |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 2 in, Outlet Size 2 in, Length 9 1/4 in, Height 12 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 20 to 100 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SLOAN Toilet Diaphragm Repair Kit (A-41-A)
- MOEN Posi-Temp 2 in. Handle Extension Kit in Chrome (96955)
- ZORO SELECT Tubing, Polyethylene, 1/4" I.D., 1/2" O.D. (ZUSA-HT-3410)
- JOHNS MANVILLE 3" x 48" L PVC Insulated Pipe Jacket (36640)
- CASH VALVE Pressure Regulator, 1/2 In, 30 to 125 psi (15580-0078)
- CASH VALVE Pressure Regulator, 3/4 In, 50 to 110 psi (1874-0080)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (04164-0030)
- APOLLO EXPANSION PEX 3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge (EPXPRV34WG)
- Cash Valve Pressure Regulators