Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Steam, 1/2" Inlet
Mfr # BFCSSSZTS01AD2-0025
Zoro # G7684901
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2 in
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Connection Type NPT
- Body Material Cast Iron
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # BFCSSSZTS01AD2-0025
- Zoro # G7684901
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2 in |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 4 1/2 in |
Height | 6 5/8 in |
Outlet Connection Size | 1/2 in |
Overall Width | 4 1/2 in |
Overall Height | 6 5/8 in |
Inlet Connection Size | 1/2 in |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 10 to 45 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Pipe Size 1/2 in, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOTO Blue Push Rod For Partial Flush 160Mm Fo (9AU187)
- CENTRAL BRASS 3-Handle Tub and Shower Set, Polished Chrome, Wall (0971-Z)
- STREAMLINE 1-1/2" NOM C Copper DWV Test Cap (W 07638)
- MILWAUKEE VALVE 1/2" FNPT Bronze Swing Y Check Valve (509Y 1/2)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (BZHSSSZTS01AD2-0035)
- CASH VALVE Pressure Regulator, 3/8 In, 100 to 180 psi (A16-BWLASBBF01-D5-0140)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (BZHSSSZTS01AD3-0060)
- CASH VALVE Pressure Regulator, 1 In, 90 to 150 psi (BZESSSZTS01AD5-0120)
- CASH VALVE Cryogenic Pressure Regulator, 7-1/4 in. L (A32ZBCSZSZTF01-E3-0050)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (BZHWSSBBS01AD2-0035)
- EXCELA-FLO MEC Full Size Second Stage Regulator 3/4 in. FNPT Inlet x 3/4 in. FNPT Outlet - 2 psi Outlet (MEGR-1622E-DCH)
- Cash Valve Pressure Regulators