Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Steam, 1" Inlet
Mfr # BFESSSZTS01-D0100
Zoro # G7685163
product price: $613.99
/ea
Free Shipping & Returns
$613.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Series B
- Inlet Size 1 in
- Outlet Size 1 in
- Length 5 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # BFESSSZTS01-D0100
- Zoro # G7685163
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1" |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 7 1/2 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 250 psig |
Max. Temp. | 400 Degrees F |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Pressure Adjustment Range | 90 to 150 psi |
Seal Material | PTFE |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 90 to 150 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Contractor Bag, 1/2"W, 3/4"ID, PK25 (672057B)
- THRIFCO PLUMBING 1/2 X 1/4 Bushing Barstock (5316059)
- ZORO SELECT Weld Fitting Cap, 304 SS, 6 in Pipe Size (4381015900)
- TYGOPRENE Tygoprene(R) XL-60 Tubing, 1/8 in, 50 Ft (AN800007)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20256-0035)
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- CASH VALVE Pressure Regulator, 1/2 In, 0 to 5 psi (08361-0003)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- WILKERSON Air Pressure Regulator, 1/4" Pipe Size (R18-02-G000B)
- Cash Valve Valves