Shop All Pressure Regulators
Cash Valve
Pressure Regulator, Steam, 1" Inlet
Mfr # BFESSSZTS01-D0030
Zoro # G7685120
Free Shipping & Returns
$732.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Series B
- Inlet Size 1 in
- Outlet Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # BFESSSZTS01-D0030
- Zoro # G7685120
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1" |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 7 1/2 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | NPT |
Body Material | Iron |
Max. Pressure | 250 psig |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 10 to 45 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Seal Material | PTFE |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Steam, Connection Type NPT, Pressure Adjustment Range 10 to 45 psi, Seal Material PTFE, Max. Temp. 400 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- RESTORATION KS3191AL 1/4 Turn Water Filtration Faucet (KS3191AL)
- DELTA Mounting Nuts 15/16 Series (RP53531)
- MOEN Glyde Towel Ring Bright Chrome (YB2386CH)
- SLOAN 3.5 gpf, Polished Chrome, Water Closet Royal 110 L/Stop Flush Valve (3010140)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0075)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0075)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20304-0035)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0110)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- CONTROLAIR Type 100HR Air Pressure Regulator (110-BC)
- Cash Valve Pressure Regulators