Shop All Pressure Regulators
Cash Valve
Pressure Regulator, NBR Seal, 10 to 45 psi
Mfr # B95GEWSSBBS01-D0030
Zoro # G7685461
Free Shipping & Returns
$5,466.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Inlet Size 1 in
- Series B95
- Outlet Size 1 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # B95GEWSSBBS01-D0030
- Zoro # G7685461
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1" |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 5 7/8 in |
Height | 7 1/2 in |
Details
Item | Pressure Regulator |
Series | B95 |
Connection Type | NPT |
Body Material | 316 Stainless Steel |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Seal Material | NBR |
Application | Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical and Industrial Process Lines |
Pressure Adjustment Range | 10 to 45 psi |
Description
Pressure Regulator, Series B95, Body Material Stainless Steel, Inlet Size 1 in, Outlet Size 1 in, Length 5 7/8 in, Height 7 1/2 in, Application Water, Connection Type NPT, Pressure Adjustment Range 10 to 45 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Elbow, 90 deg, 3/8", 150,304, Thrd Heavy (4381030620)
- ANVIL 1" x 1" x 1/4" FNPT Galvanized Reducing Tee (0311040406)
- MOEN Edgestone Towel Ring Brushed Nickel (YB4686BN)
- ZORO SELECT 1/2" FNPT SS Threaded Flange (4381001000)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- CASH VALVE Pressure Regulator, 1/4 In, 2 to 30 psi (04160-0016)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (04159-0030)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20304-0035)
- Cash Valve Valves