Shop All Pressure Regulators
Cash Valve
Pressure Regulator, NBR Seal, 1-1/2" Inlet
Mfr # BFGWSSBBS01-D0010
Zoro # G7684667
product price: $991.99
/ea
Free Shipping & Returns
$991.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Series B
- Body Material Iron
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # BFGWSSBBS01-D0010
- Zoro # G7684667
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1-1/2" |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Body Material | Iron |
Connection Type | NPT |
Max. Pressure | 200 psig |
Application | Air, Water |
Seal Material | NBR |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 2 to 15 psi |
Description
Pressure Regulator, Series B, Body Material Cast Iron, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Application Air, Water, Connection Type NPT, Pressure Adjustment Range 2 to 15 psi, Seal Material NBR, Max. Temp. 180 Degrees F, Max. Pressure 200 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Repair Clamp, Two Bolt, 1-1/2 In, 304 SS (24T958)
- DELTA Universal Showering Components Adjustable Slide Bar 26" Ss (56361-SS)
- SMITH-COOPER Hex Bushing, 3"x2", 125, Brz Nl (4385003510)
- LEGEND VALVE 3/4" S-400 GATE VALVE (104-474)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L (16856 (4765))
- CASH VALVE Pressure Regulator, Water/Air, 2" Inlet (BFHWSSBBS01-D0060)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- Cash Valve Valves