Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 3/8 In, 20 to 70 psi
Mfr # 20253-0045
Zoro # G0219292
product price: $381.99
/ea
Free Shipping & Returns
$381.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Inlet Size 3/8 in
- Outlet Size 3/8 in
- Connection Type FNPT
- Length 3 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 20253-0045
- Zoro # G0219292
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 3 7/8 in |
Height | 6 1/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 250 psi |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 20 to 70 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 3 7/8 in, Height 6 1/4 in, Pressure Adjustment Range 20 to 70 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- JOHNS MANVILLE 2" Max. O.D. PVC Insulated Fitting Cover (547827)
- ZORO SELECT Tubing, 5/32 In OD, 50 Ft L, Light Blue (2LZF2)
- SANI-LAV Floor Mount, 2 Hole, Single Foot Pedal, Stainless, Wash Station (54F1)
- WATTS Psh Fit Elbow 3/8Ctsx1/2Fptswl (3520-0808/P-436)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L (16856 (4765))
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (04164-0058)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CASH VALVE Cryogenic Pressure Regulator, 2-1/4 in. L (22063 (7337))
- CASH VALVE Pressure Regulator, 1-1/2In, 90 to 150 psi (20304-0120)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- Cash Valve Valves