Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 3/8 In, 2 to 30 psi
Mfr # 04164-0016
Zoro # G0218854
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8 in
- Series A-16
- Outlet Size 3/8 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 04164-0016
- Zoro # G0218854
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Gauge Port Size | 1/4 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Item | Pressure Regulator |
Series | A-16 |
Connection Type | FNPT x FNPT |
Body Material | Brass |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Application | Air, Fluids and Gas, Oil, Water |
Pressure Adjustment Range | 2 to 30 psi |
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 4 5/16 in, Application Air, Fluids and Gas, Oil, Water, Connection Type FNPT, Pressure Adjustment Range 2 to 30 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NVENT CADDY Strut Pipe Clamp, Size 2 1/2 In (RIGD0250S4)
- COMPONENT HARDWARE Mini Basket Drain, No Stopper, 1-7/8" (E18-1822)
- GRUVLOK Threaded Reducer, Orange, 3 x 2 1/2 in (0390037109)
- ZURN Vacuum Breaker Nut, 3/4 In, Inlet 1 1/2 In (P6000-AA-CP)
- CASH VALVE Pressure Regulator, 1/2 In, 0 to 5 psi (08361-0003)
- CASH VALVE Vacuum Regulator, 1 In, 2 to 30 in. Hg (D-51)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20256-0073)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- CASH VALVE Pressure Regulator, 1/4 In, 25 to 90 psi (04160-0058)
- CASH VALVE Pressure Regulator, 1 In, 10 to 45 psi (12397-0028)
- WATTS 3/4 In. Bronze Pressure Regulator (9478)
- Cash Valve Valves