Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 2 In, 10 to 60 psi
Mfr # 1455-0035
Zoro # G0219931
product price: $2,377.99
/ea
Free Shipping & Returns
$2,377.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 2"
- Series B
- Inlet Size 2 in
- Outlet Size 2 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 1455-0035
- Zoro # G0219931
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 2" |
Inlet Size | 2 in |
Outlet Size | 2 in |
Length | 9 1/4 in |
Height | 12 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Pressure Adjustment Range | 10 to 60 psi |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 2 in, Outlet Size 2 in, Length 9 1/4 in, Height 12 in, Pressure Adjustment Range 10 to 60 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KINGSTON BRASS KS5191BL Vintage Single-Handle Water Filtration Faucet, Polished Chrome (KS5191BL)
- APOLLO PEX 3/4 in. x 500 ft. Blue PEX Pipe (APPB50034)
- ZORO SELECT 1/4" OD x 6 ft. Welded 304 Stainless Steel Tubing (3ADU7)
- 3M FILTRATION Water Filter System, 3/8In NPT, 2.1gpm (5616203)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20256-0073)
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (04163-0058)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- CASH VALVE Pressure Regulator, 1-1/2In, 90 to 150 psi (20304-0120)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- CASH VALVE Pressure Regulator, 3/4 In, 50 to 110 psi (12396-0080)
- HARRIS Regulator (4000800)
- Cash Valve Valves