Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/4 In, 75 to 200 psi
Mfr # A360AWSZSNBS01-E5-0138
Zoro # G0218933
product price: $327.99
/ea
Free Shipping & Returns
$327.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4 in
- Inlet Size 1/4 in
- Series A
- Outlet Size 1/4 in
- Length 2 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # A360AWSZSNBS01-E5-0138
- Zoro # G0218933
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4 in |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 2 1/2 in |
Height | 5 5/8 in |
Overall Width | 2 1/2 in |
Overall Height | 5 5/8 in |
Outlet Connection Size | 1/4 in |
Inlet Connection Size | 1/4 in |
Details
Item | Pressure Regulator |
Series | A |
Body Material | Brass |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 75 to 200 psi |
Factory Set Pressure | 138 psi |
For Media | Fuel Oil, Water |
Operating Pressure - Maximum | 400 psi |
Pilot Adjustment - Maximum | 200 psi |
Pilot Adjustment - Minimum | 75 psi |
Operating Temperature - Maximum | 180 Degrees F |
Description
Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/2 in, Height 5 5/8 in, Pressure Adjustment Range 75 to 200 psi, Max. Temp. 180 Degrees F, Pipe Size 1/4 in, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- B & K SILLCOCK VLV 1/2""FIP (108-053HN)
- SPEAKMAN Shower Arm And Flng Satin Nickel (S-2520-BN)
- KNAUF INSULATION 11" X 2" Knauf Earthwool Fg Pipe Asj+-Ssl 6/C (5009891)
- NVENT CADDY EZ-Riser Swivel Loop Hanger, Size 6 In (1150600EG)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01AD2-0025)
- CASH VALVE Vacuum Regulator, 1 In, 2 to 30 in. Hg (D51EASBSB01-E1)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (A360CWSZSNBS01-E2-0014)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (BZGSSSZTS01AD3-0035)
- CASH VALVE Vacuum Regulator, 1/2 In, 2 to 30 in. Hg (D51CASBSB01-E1)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01AD3-0075)
- CASH ACME Pressure Regulator, 3/4in, NPT, 400 psi (EB45)
- Cash Valve Pressure Regulators