Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/4 In, 25 to 90 psi
Mfr # 04160-0058
Zoro # G0218811
product price: $242.99
/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Series A-16
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 04160-0058
- Zoro # G0218811
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Gauge Port Size | 1/4 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Item | Pressure Regulator |
Series | A-16 |
Connection Type | FNPT x FNPT |
Body Material | Brass |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 25 to 90 psi |
Application | Air, Fluids and Gas, Oil, Water |
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/4 in, Height 4 5/16 in, Application Air, Fluids and Gas, Oil, Water, Connection Type FNPT, Pressure Adjustment Range 25 to 90 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CHEMTROL 1-1/2" Socket x FNPT CPVC Ball Valve Inline True Union (U51TB-V 11/2)
- EAGO EAGO R-353SEAT Replacement Soft Closing Toilet Seat for TB353 (R-353SEAT)
- ARMACELL 4" x 6 ft. Pipe Insulation, 1" Wall (DGS40010)
- 3M AQUA-PURE Iron Filter Media, 0.5 cu. ft. (MC-050P)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20304-0035)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (20258-0035)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- CASH VALVE Cryogenic Pressure Regulator, 7-1/4 in. L (22063 (4765))
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- Cash Valve Valves