Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/4 In, 20 to 100 psi
Mfr # 1871-0065
Zoro # G0219615
product price: $360.99
/ea
Free Shipping & Returns
$360.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Length 3 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 1871-0065
- Zoro # G0219615
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 3 in |
Height | 4 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Pressure Adjustment Range | 20 to 100 psi |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 3 in, Height 4 5/8 in, Pressure Adjustment Range 20 to 100 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KOHLER 15 in W x 15 in L x 9.313 in H, Top-/Under-Mount, Stainless Steel (3840-3-NA)
- NIBCO 3" NOM C x 3" FTG Copper 90 Degree Drop Elbow (9072 3)
- ZORO SELECT 2" MNPT x 2" TOE PVC Pipe Nipple Sch 80 (1887-020)
- ZORO SELECT Cam and Groove Adapter, 3/4", Aluminum, Overall Length: 1-5/8" (PLE72)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L (16856 (4765))
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0050)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- APOLLO EXPANSION PEX 3/4 in. Bronze Double Union PEX-A Barb Water Pressure Regulator with Gauge (EPXPRV34WG)
- Cash Valve Pressure Regulators