Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/4 In, 2 to 30 psi
Mfr # 04160-0016
Zoro # G0218802
Free Shipping & Returns
$234.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Inlet Size 1/4 in
- Series A-16
- Outlet Size 1/4 in
- Gauge Port Size 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 04160-0016
- Zoro # G0218802
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Gauge Port Size | 1/4 in |
Length | 2 1/4 in |
Height | 4 5/16 in |
Details
Item | Pressure Regulator |
Series | A-16 |
Connection Type | FNPT x FNPT |
Body Material | Brass |
Max. Pressure | 250 psi |
Max. Temp. | 180 Degrees F |
Application | Air, Fluids and Gas, Oil, Water |
Pressure Adjustment Range | 2 to 30 psi |
Description
Pressure Regulator, Series A-16, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 2 1/4 in, Height 4 5/16 in, Application Air, Fluids and Gas, Oil, Water, Connection Type FNPT, Pressure Adjustment Range 2 to 30 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZSI Beta Clamp Assembly, Twin, 3/8 In Tube (T1006S)
- DIXON Cam and Groove Adapter, 6", Aluminum (G600-AL-AL)
- RINNAI I-Series Solo Prim Sec Heating Kit (807000213)
- APOLLO PEX 1 in. Brass PEX Barb 90-Degree Elbow (APXE11)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (20258-0035)
- CASH VALVE Pressure Regulator, 3/4 In, 50 to 110 psi (12396-0080)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0040)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- WATTS Pressure Regulator, 1/4 in., 1 to 25 psi (1/4 LF263A-1-25)
- Cash Valve Pressure Regulators