Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/2 In, 30 to 125 psi
Mfr # 15580-0078
Zoro # G0219353
Free Shipping & Returns
$593.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Series B
- Body Material Bronze
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 15580-0078
- Zoro # G0219353
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 4 1/2 in |
Height | 6 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Body Material | Bronze |
Connection Type | FNPT |
Max. Temp. | 400 Degrees F |
Max. Pressure | 250 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Pressure Adjustment Range | 30 to 125 psi |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Air, Gas, Pressure Adjustment Range 30 to 125 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WOODFORD Model 17 1/2 in. MPT X 3/4 in. Sweat Anti-Siphon Brass Freezeless Wall Faucet (17CP-6-MH)
- ZORO SELECT PVC Elbow, 90 Degrees, Insert x FNPT, 1/2 in Pipe Size (1407-005)
- MOEN Hydro Energetix 8-Function 4.75in Diameter Showerhead with Handshower in Chrome (200C0)
- ZURN Closet Supply Stop, 1/2 in x 3/8 in SWT (Z8808-XL-LRLK-PC)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0015)
- CASH VALVE Pressure Regulator, 1/2 In, 50 to 150 psi (15580-0100A)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- HARRIS Regulator (4000803)
- Cash Valve Pressure Regulators