Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/2 In, 2 to 30 psi
Mfr # 2770-0016
Zoro # G0219703
original price:
$479.99
9% off
Free Shipping & Returns
$435.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Series B
- Body Material Bronze
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 2770-0016
- Zoro # G0219703
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 4 1/2 in |
Height | 6 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Body Material | Bronze |
Max. Temp. | 180 Degrees F |
Connection Type | FNPT |
Pressure Adjustment Range | 2 to 30 psi |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Max. Pressure | 400 psig |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Pressure Adjustment Range 2 to 30 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- T&S BRASS Handle 8" (002A)
- USA INDUSTRIALS Pipe Fitting - 316 Stainless Steel - Class 150 - Cap - 1" NPT Female (ZUSA-PF-6825)
- ZORO SELECT 2-1/8" Fiberglass Tee Pipe Fitting Insulation, 1" Wall (TEE436)
- JOHN GUEST Push-to-Connect, Threaded Male Connector, 3/8 in Tube Size, Polypropylene, White, 10 PK (PP011222E)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- CAVAGNA GROUP POL x 1/2-in FPT First Stage Regulator 8-12 PSI 2.1M BTU/HR (988HP-05)
- Cash Valve Pressure Regulators