Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/2 In, 2 to 30 psi
Mfr # 15580-0016
Zoro # G0219344
product price: $479.99
/ea
Free Shipping & Returns
$479.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/2"
- Series B
- Body Material Bronze
- Inlet Size 1/2 in
- Outlet Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 15580-0016
- Zoro # G0219344
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/2" |
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 4 1/2 in |
Height | 6 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Body Material | Bronze |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 2 to 30 psi |
Connection Type | FNPT |
Max. Pressure | 250 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 4 1/2 in, Height 6 5/8 in, Application Air, Gas, Pressure Adjustment Range 2 to 30 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- THRIFCO PLUMBING Replacement Lavatory Pop-up Flange, Male, Polished Brass (4402222)
- NEOPERL 2.2 gpm Aerated Outlet, 55/64 in - 27 Thread Size, Chrome, Brass (5500905)
- ZURN 34-NR3XLCP - 3/4" NR3XL Pressure Reducing Valve (34-NR3XLCP)
- ZURN Sealed Battery Housing (PTR6200-BATT)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0075)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (20256-0035)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (04159-0030)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- CASH VALVE Pressure Regulator, 1/2 In, 30 to 125 psi (15580-0078)
- HARRIS Regulator (723C125000D)
- Cash Valve Valves