Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/2 In, 100 to 250 psi
Mfr # 8359-0175
Zoro # G0219012
Free Shipping & Returns
$453.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series A
- Inlet Size 1/2 in
- Outlet Size 1/2 in
- Length 2 7/8 in
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 8359-0175
- Zoro # G0219012
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Length | 2 7/8 in |
Height | 6 1/8 in |
Details
Item | Pressure Regulator |
Series | A |
Body Material | Brass |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 100 to 250 psi |
Description
Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 7/8 in, Height 6 1/8 in, Pressure Adjustment Range 100 to 250 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SHAW PLUGS Expansion Plug, Thumb Nut, 9/16 In (68137)
- PARKER Cap, 45 deg., PFA and PVDF, Flare, 1/4 In. (FCAP-4)
- MAYFAIR Toilet Seat Rnd Wood Black (41EC 047/46EC)
- KOHLER Diverter Button, Brass, For Shower Trims (1016453 - CP)
- CASH VALVE Pressure Regulator, 1/2 In, 30 to 125 psi (15580-0078)
- CASH VALVE Pressure Regulator, 1/2 In, 50 to 150 psi (02770-0100A)
- CASH VALVE Vacuum Regulator, 1/2 In, 2 to 30 in. Hg (D-51)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L (16856 (4765))
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- DWYER INSTRUMENTS Mini Pressure Regulator, Mtg Brkt (MPR-B)
- Cash Valve Valves