Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1/2 In, 0 to 5 psi
Mfr # 08361-0003
Zoro # G0219195
product price: $418.99
/ea
Free Shipping & Returns
$418.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2 in
- Series A
- Outlet Size 1/2 in
- Gauge Port Size 1/4 in
- Length 2 7/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 08361-0003
- Zoro # G0219195
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/2 in |
Outlet Size | 1/2 in |
Gauge Port Size | 1/4 in |
Length | 2 7/8 in |
Height | 6 1/8 in |
Details
Item | Pressure Regulator |
Series | A |
Connection Type | FNPT |
Body Material | Brass |
Max. Pressure | 400 psi |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 0 to 5 psi |
Application | Water and Fuel |
Description
Pressure Regulator, Series A, Body Material Brass, Inlet Size 1/2 in, Outlet Size 1/2 in, Length 2 7/8 in, Height 6 1/8 in, Application Water and Fuel, Connection Type FNPT, Pressure Adjustment Range 0 to 5 psi, Gauge Port Size 1/4 in, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PURTEST Iron Hardness Plus Kit (77702)
- MANSFIELD PLUMBING PRODUCTS Tank-To-Bowl Gasket (630-6002-10)
- PRIME-LINE FRMLS SHWR DR BTM SL CLR (194238)
- ANVIL 2 Black Malleable 90 Degree Elbow, Lead Free, 150 PSI (0810001818)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (04164-0030)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- CASH VALVE Cryogenic Pressure Regulator, 5-1/4 in. L (16856 (4765))
- CASH VALVE Pressure Regulator, 3/8 In, 100 to 180 psi (04164-0140)
- CASH VALVE Vacuum Regulator, 3/4 In, 2 to 30 in. Hg (D51DASBSB01-E-10)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20304-0073)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- Cash Valve Valves