Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1 In, 90 to 150 psi
Mfr # 12397-0120
Zoro # G0219466
product price: $923.99
/ea
Free Shipping & Returns
$923.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1"
- Series B
- Body Material Bronze
- Inlet Size 1 in
- Outlet Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 12397-0120
- Zoro # G0219466
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1" |
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 2 1/8 in |
Height | 7 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Body Material | Bronze |
Connection Type | FNPT |
Max. Pressure | 250 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Pressure Adjustment Range | 90 to 150 psi |
Max. Temp. | 400 Degrees F |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Length 2 1/8 in, Height 7 5/8 in, Pressure Adjustment Range 90 to 150 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ASCO Valve Rebuild Kit, With Instructions (314453)
- ZORO SELECT 2" Female NPT x Female NPT Malleable Iron Coupling Class 300 (1LBZ1)
- ZORO SELECT 1/2" FNPT 316 SS Threaded Cap (60RDC111N012)
- CHICAGO FAUCET Metering 4" Mount, 3 Hole Low Arc Bathroom Faucet, Chrome plated (3600-E2805AB)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- CASH VALVE Pressure Regulator, 3/8 In, 2 to 30 psi (04164-0016)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0075)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0050)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- WATTS Pressure Regulator, 1/2 In, 1 to 25 psi (SS263A A 1 25)
- Cash Valve Valves