Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1 In, 10 to 45 psi
Mfr # 12397-0028
Zoro # G0219423
Free Shipping & Returns
$889.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Body Material Bronze
- Inlet Size 1 in
- Outlet Size 1 in
- Length 2 1/8 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 12397-0028
- Zoro # G0219423
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 in |
Outlet Size | 1 in |
Length | 2 1/8 in |
Height | 7 5/8 in |
Details
Item | Pressure Regulator |
Series | B |
Body Material | Bronze |
Connection Type | FNPT |
Max. Pressure | 250 psi |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 10 to 45 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 in, Outlet Size 1 in, Length 2 1/8 in, Height 7 5/8 in, Pressure Adjustment Range 10 to 45 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AMERICAN STANDARD Toilet Tank, 1.28 gpf, Gravity Fed, Round, White (4019613.020)
- BRADLEY 24" L, Concealed Wall Mount, Stainless Steel, Grab Bar, Satin (8120-001240-GR)
- WATTS Water Pressure Reducing Valve, 50 psi (11/2 25AUB-GG-Z3)
- HONEYWELL THERMAL SOLUTIONS M9484F1023 24V Reverse (M9484F1023)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (04159-0030)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (12397-0078)
- CASH VALVE Pressure Regulator, 1/2 In, 0 to 5 psi (08361-0003)
- CASH VALVE Vacuum Regulator, 1 In, 2 to 30 in. Hg (D-51)
- CASH VALVE Pressure Regulator, Water/Air, 1/2" Inlet (BFCWSSBBS01-D0015)
- CASH VALVE Pressure Regulator, 1-1/2In, 90 to 150 psi (20304-0120)
- PARKER Pressure Regulator, Gas, 4-29/32" H (ABP1ST53BPX4)
- Cash Valve Pressure Regulators