Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1-1/4In, 45 to 100 psi
Mfr # 20255-0073
Zoro # G0219502
product price: $1,255.99
/ea
Free Shipping & Returns
$1,255.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Inlet Size 1 1/4 in
- Series B
- Outlet Size 1 1/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 20255-0073
- Zoro # G0219502
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1-1/4" |
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 250 psi |
Max. Temp. | 400 Degrees F |
Pressure Adjustment Range | 45 to 100 psi |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 45 to 100 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WATTS Anti-Siphon Vacuum Breaker, 3/8 in. (LF288A-3/8)
- K&S PRECISION METALS Hard Straight Copper Tube 1/8" X 3' X .014 (8120-3)
- JONES STEPHENS T-Cone Cleanout Repair Plug, 3-1/2" (T34350)
- AMERICAN FILTER CO 4 H, 3 PK (AFC-APH-104-9000S-3p-2853)
- CASH VALVE Pressure Regulator, 2 In, 20 to 100 psi (20258-0060)
- CASH VALVE Pressure Regulator, 1/2 In, 0 to 5 psi (08361-0003)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, 1/4 In, 75 to 200 psi (8275-0138)
- CASH VALVE Vacuum Regulator, 1 In, 2 to 30 in. Hg (D-51)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20304-0073)
- WATTS Water Pressure Regulator Valve, 1/2 In. (1/2 LF223-S)
- Cash Valve Valves