Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1-1/4 In, 10 to 30 psi
Mfr # 20302-0020
Zoro # G0219834
product price: $1,218.99
/ea
Free Shipping & Returns
$1,218.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1 1/4 in
- Series B
- Outlet Size 1 1/4 in
- Length 6 3/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 20302-0020
- Zoro # G0219834
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 1/4 in |
Outlet Size | 1 1/4 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 10 to 30 psi |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/4 in, Outlet Size 1 1/4 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 10 to 30 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACE TRADING - NIPPLE STZ Industries 1/4 in. MIP each X 1/4 in. D MIP Black Steel 1-1/2 in. L Nipple (308UP14X112)
- CHICAGO FAUCET LH Quaturn Cartridge (1-100XKJKABNF)
- ZSI Beta Clamp Assembly, Single, 0.81 In Hose (S3008H)
- HOSE MASTER 3/4" Dia x 36" L 321 SS Flexible Metal Hose (GZ075SHXJ360)
- CASH VALVE Pressure Regulator, 1/4 In, 2 to 30 psi (04160-0016)
- CASH VALVE Pressure Regulator, 1 In, 55 to 100 psi (1875-0078)
- CASH VALVE Pressure Regulator, 3/8 In, 100 to 180 psi (04164-0140)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0040)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0080)
- MAXITROL 2-1/2 Line Gas Pressure Regulator Certified To 2 PSI Anzi Z21.80 Certification 7-11 in. (325-11L-2-1/2)
- Cash Valve Valves