Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1-1/2In, 45 to 100 psi
Mfr # 20304-0073
Zoro # G0219913
product price: $1,250.99
/ea
Free Shipping & Returns
$1,250.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Series B
- Inlet Size 1 1/2 in
- Outlet Size 1 1/2 in
- Length 6 3/4 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 20304-0073
- Zoro # G0219913
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 45 to 100 psi |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 45 to 100 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- XLERATOR HAND DRYER Heating Element Assembly, 110/120V (XL8)
- PARKER 1/4" Inverted Flare x MNPS Brass Flare Nut 10PK (41IF-4)
- HAYWARD FLOW CONTROL 2", Socket/Threaded, PVC, Basket Strainer, 150 psi (SB1200ST18)
- ZORO SELECT 1 in Ball Valve, Stainless Steel, FNPT, Inline (06Q201N04010)
- CASH VALVE Pressure Regulator, 3/8 In, 25 to 90 psi (04163-0058)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (04159-0030)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- CASH VALVE Cryogenic Pressure Regulator, 2-1/4 in. L (22063 (7337))
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- PARKER Pressure Regulator, Gas, 4-59/64" H (IR4002SK4PXX4B)
- Cash Valve Pressure Regulators