Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1-1/2In, 45 to 100 psi
Mfr # 20256-0073
Zoro # G0219554
product price: $1,428.99
/ea
Free Shipping & Returns
$1,428.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/4"
- Inlet Size 1 1/2 in
- Series B
- Outlet Size 1 1/2 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 20256-0073
- Zoro # G0219554
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1-1/4" |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 250 psi |
Max. Temp. | 400 Degrees F |
Application | Installation in Pressing Irons, Steam Cookers, Degreasers, Sterilizers, Vulcanizers |
Pressure Adjustment Range | 45 to 100 psi |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 45 to 100 psi, Max. Temp. 400 Degrees F, Max. Pressure 250 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KNIPEX Pneumatic Hose Pipe Cutters, 7 1/4 (90 10 185)
- ZORO SELECT Water Connector, FIP Inlet, 125 psi, 15" L (0437015)
- HAM-LET Instrumentation Check Valve (H-400-SS-L-1/4-1PSI)
- RINNAI 2" x 2/4 Condensing Twin Pipe Adaptor (187595NPP)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- CASH VALVE Pressure Regulator, 3/4 In, 10 to 35 psi (12396-0023)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, 1/2 In, 30 to 125 psi (15580-0078)
- CASH VALVE Pressure Regulator, 1/4 In, 20 to 100 psi (1871-0065)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0010)
- WATTS Pressure Regulator, 3/8 In, 3 to 50 psi (3/8 SS 263A 3 50)
- Cash Valve Pressure Regulators