Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1-1/2 In, 20 to 50 psi
Mfr # 20304-0035
Zoro # G0219895
product price: $1,500.99
/ea
Free Shipping & Returns
$1,500.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1-1/2"
- Inlet Size 1 1/2 in
- Series B
- Outlet Size 1 1/2 in
- Connection Type FNPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 20304-0035
- Zoro # G0219895
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1-1/2" |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Pressure Adjustment Range | 20 to 50 psi |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 20 to 50 psi, Max. Temp. 180 Degrees F, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WINGITS Corner Basket, 8 In W, SS, Polished (WCONCBPS8)
- AQUATROL Safety Valve, 100 psi, 3/4 MNPT x 3/4 FNPT (560DD1M1A1-100)
- MADE TO MATCH FLMODERN2 3/4" Escutcheon Made to Match (FLMODERN2)
- LEGEND VALVE 3" T/S-15 Y-STRAINER CAP (900-105)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (20258-0035)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (04164-0030)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (04159-0030)
- CASH VALVE Pressure Regulator, Steam, 1/2" Inlet (BFCSSSZTS01-D0025)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0050)
- CASH VALVE Pressure Regulator, 1-1/2In, 45 to 100 psi (20304-0073)
- CASH VALVE Pressure Regulator, 1 In, 20 to 60 psi (12397-0040)
- Cash Valve Pressure Regulators