Shop All Pressure Regulators
Cash Valve
Pressure Regulator, 1-1/2 In, 10 to 30 psi
Mfr # BZGWSSBBS01AD2-0020
Zoro # G0219886
product price: $1,232.99
/ea
Free Shipping & Returns
$1,232.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1 1/2 in
- Inlet Size 1 1/2 in
- Series B
- Outlet Size 1 1/2 in
- Length 6 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # BZGWSSBBS01AD2-0020
- Zoro # G0219886
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1 1/2 in |
Inlet Size | 1 1/2 in |
Outlet Size | 1 1/2 in |
Length | 6 3/4 in |
Height | 8 3/4 in |
Inlet Connection Size | 1 1/2 in |
Overall Height | 8 3/4 in |
Overall Width | 6 3/4 in |
Outlet Connection Size | 1 1/2 in |
Details
Item | Pressure Regulator |
Series | B |
Connection Type | FNPT |
Body Material | Bronze |
Max. Pressure | 400 psig |
Max. Temp. | 180 Degrees F |
Pressure Adjustment Range | 10 to 30 psi |
Application | Use on Paint Spray Equipment, Dishwashers, Air Tanks and Equipment, Food, Chemical, and Industrial Process Lines |
Factory Set Pressure | 20 psi |
Pilot Adjustment - Minimum | 10 psi |
For Media | Water |
Operating Temperature - Maximum | 180 Degrees F |
Pilot Adjustment - Maximum | 30 psi |
Operating Pressure - Maximum | 400 psi |
Description
Pressure Regulator, Series B, Body Material Bronze, Inlet Size 1 1/2 in, Outlet Size 1 1/2 in, Length 6 3/4 in, Height 8 3/4 in, Pressure Adjustment Range 10 to 30 psi, Max. Temp. 180 Degrees F, Pipe Size 1 1/2 in, Max. Pressure 400 psi
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VNE Butterfly Valve, T304 SS Body, 1-1/2" Tube (51C1.5AS/VBAC-XX)
- KOHLER Solenoid Assembly, 4-1/8"x3-1/16"x3" Size (K-1097740)
- KEENEY MFG Single-Handle Pull-Down Sprayer Kitchen Faucet, Matte Black (FUS78CMB)
- AMERICAN STANDARD Diverter Valve S/A (954559-0070A)
- CASH VALVE Pressure Regulator, 1/2 In, 75 to 200 psi (A361CWXZSNBS01-E6-0138)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (A16-BWLASBBF01-D2-0030)
- CASH VALVE Pressure Regulator, 1/4 In, 10 to 50 psi (A16-AWSASBBF01-D2-0030)
- CASH VALVE Pressure Regulator, 1 In, 90 to 150 psi (BZESSSZTS01AD5-0120)
- CASH VALVE Pressure Regulator, 1-1/2 In, 20 to 50 psi (BZGSSSZTS01AD3-0035)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01AD2-0025)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01AD3-0060)
- Cash Valve Valves