Shop All Relief Valves
Cash Valve
Cryogenic Valve, 1/4in., NPT, Brass, 700 psi
Mfr # 20709
Zoro # G0113904
Free Shipping & Returns
$171.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8"
- Outlet Size 3/8"
- Pipe Size 1/4"
- Connection Type NPT
- Body Material Brass
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 20709
- Zoro # G0113904
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 3/8" |
Outlet Size | 3/8" |
Pipe Size | 1/4" |
Details
Connection Type | NPT |
Body Material | Brass |
Item | Cryogenic Valve |
Seat Material | Kel-F |
Seal Material | Kel-F |
Spring Material | Brass |
Description
Cryogenic Valve, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Seat Material Kel-F, Spring Material Brass
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SMITH-BLAIR Repair Clamp, Iron, 6 In Pipe, 2 In Out (31500069014000 IP)
- KOHLER Highline Classic Pressure Lite 1.6 (4645-0)
- ANDERSON Green Leaf 3/4 in. MGHT X 5/8 in. D Barb Nylon Adapter (CBD3458BG1)
- THRIFCO PLUMBING 2 Inch Slip x Threaded PVC Male Adapter SCH 80 (8213196)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- CASH VALVE Relief Valve, Bronze, 150 psi, 6-43/64"H (C776BDCDK01-KM0150)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1In, 100 psi, Bronze (8374-0100)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- APOLLO VALVES POP Safety Valve, 1 x 1-1/4 In, 50 psi (543EEBKMAA0050)
- Cash Valve Relief Valves