Shop All Relief Valves
Cash Valve
Cryogenic Valve, 1/2"., NPT, Brass, 700 psi
Mfr # 2300CSP-01
Zoro # G0113870
product price: $172.99
/ea
Free Shipping & Returns
$172.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/2"
- Outlet Size 1/2"
- Body Material Brass
- Inlet Type NPT
- Temp. Range -320 Degrees to 200 Degrees F
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 2300CSP-01
- Zoro # G0113870
- Country of Origin United States
- Category Relief Valves
Dimensions
Inlet Size | 1/2" |
Outlet Size | 1/2" |
Details
Body Material | Brass |
Item | Cryogenic Valve |
Inlet Type | NPT |
Temp. Range | -320 Degrees to 200 Degrees F |
Seal Material | Kel-F |
Description
Cryogenic Valve, Body Material Brass, Inlet Type NPT, Inlet Size 1/2 in, Outlet Size 1/2 in, Temp. Range -320 Degrees to 200 Degrees F
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BK RESOURCES 19.8125 in W x 35.5 in L x Free Standing, Stainless Steel, Three Compartment Sink (BKS-3-1014-10)
- HAM-LET 3/8" x 1/4" Compression 316 SS Reducing Union (763L SS 3/8 X 1/4)
- ANVIL 3/4" Female NPT x Female NPT Black Forged Steel Coupling Class 3000 (0361155807)
- ZORO SELECT Tubing, 3/16 I.D., 100 ft., Clear, Flexible (4EGU5)
- CASH VALVE Pressure Relief Valve, 1/2 In, 500 psi (12670-0500)
- CASH VALVE Pressure Relief Valve, 1 In, 50 psi, Bronze (8374-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 50psi, Bronze (8344-0050)
- CASH VALVE Pressure Relief Valve, 3/4In, 30psi, Bronze (13697-0030)
- CASH VALVE Pressure Relief Valve, 1/2In, 50psi, Bronze (8342-0050)
- CASH VALVE Pressure Relief Valve, 3/4 In, 1000 psi (12671-1000)
- KUNKLE V 1/2In X 3/4In 503Lb/Hr Threaded 75Psi Npt Relief Valve (6010DCM01-AM0075)
- Cash Valve Relief Valves