Shop All Pressure Regulators
Cash Valve
Cryogenic Pressure Regulator, 7-1/4 in. L
Mfr # 22063 (4765)
Zoro # G0114001
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 3/8 in
- Series A-32
- Outlet Size 3/8 in
- Connection Type NPT
- Length 7 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 22063 (4765)
- Zoro # G0114001
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 7 1/4 in |
Height | 3 3/16 in |
Details
Item | Cryogenic Pressure Regulator |
Series | A-32 |
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 600 psi |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 15 to 65 psi |
Application | Cryogenic Converter |
Seal Material | PTFE |
Description
Cryogenic Pressure Regulator, Series A-32, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 7 1/4 in, Height 3 3/16 in, Application Cryogenic Converter, Connection Type NPT, Pressure Adjustment Range 15 to 65 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 600 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AQUATROL Adjustable Relief Valve, 1 In, 125 psi (69C1A1M2U1-125)
- DELTA Delta Classic Aerator, 1.5 Gpm (RP60983)
- STIEBEL ELTRON 120VAC, Both Electric Tankless Water Heater, Undersink, 100 Degrees F, 3000 W, 1 Phase (Mini-E 3-1)
- DIXON Standard Round Hole Strainer NPSM, 8" (RHS80)
- CASH VALVE Pressure Regulator, 3/8 In, 10 to 50 psi (04164-0030)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, 1/2 In, 30 to 125 psi (15580-0078)
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- CASH VALVE Pressure Regulator, 1/2 In, 2 to 25 psi (08361-0014)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- WATTS Steam Pressure Regulator, 1/2in, 10-50psi (152A 10-50)
- Cash Valve Pressure Regulators