Shop All Pressure Regulators
Cash Valve
Cryogenic Pressure Regulator, 6-1/4 in. L
Mfr # 16856 (10661)
Zoro # G0114035
product price: $328.99
/ea
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Inlet Size 1/4 in
- Series A-32
- Outlet Size 1/4 in
- Length 6 1/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 16856 (10661)
- Zoro # G0114035
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 6 1/4 in |
Height | 3 3/16 in |
Details
Item | Cryogenic Pressure Regulator |
Series | A-32 |
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 600 psi |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 100 to 250 psi |
Application | Cryogenic Converter |
Seal Material | PTFE |
Description
Cryogenic Pressure Regulator, Series A-32, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 6 1/4 in, Height 3 3/16 in, Application Cryogenic Converter, Connection Type NPT, Pressure Adjustment Range 100 to 250 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 600 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GROHE Non-Return Valves (47832000)
- ZURN Carrier Wrench, 4", Carbon Steel (Z1200-CPLGWRNCH-4)
- GUARDIAN EQUIPMENT Thermostatic Mixing Valve, 1/2" NPT (G6020)
- JOMAR VALVE Brass Ball Valve, NPT, 3/8" latch lock (JF-100T-LH)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0050)
- CASH VALVE Pressure Regulator, 1/4 In, 25 to 90 psi (04160-0058)
- CASH VALVE Pressure Regulator, Steam, 1" Inlet (BFESSSZTS01-D0030)
- CASH VALVE Pressure Regulator, 3/4 In, 50 to 110 psi (1874-0080)
- CASH VALVE Pressure Regulator, 3/4 In, 40 to 500 psi (17117-0300)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0010)
- BELLOFRAM PRECISION CONTROLS Pressure Regulator, Relieving, T70 Series, 2-150 PSIG, 1/2in Port (960-161-000)
- Cash Valve Valves