Shop All Pressure Regulators
Cash Valve
Cryogenic Pressure Regulator, 3-1/4 in. L
Mfr # 16856 (7337)
Zoro # G0114010
product price: $344.99
/ea
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 1/4"
- Series A-32
- Inlet Size 1/4 in
- Outlet Size 1/4 in
- Connection Type NPT
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # 16856 (7337)
- Zoro # G0114010
- Country of Origin United States
- Category Pressure Regulators
Dimensions
Pipe Size | 1/4" |
Inlet Size | 1/4 in |
Outlet Size | 1/4 in |
Length | 3 1/4 in |
Height | 3 3/16 in |
Details
Item | Cryogenic Pressure Regulator |
Series | A-32 |
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 600 psi |
Max. Temp. | 150 Degrees F |
Pressure Adjustment Range | 75 to 175 psi |
Application | Cryogenic Converter |
Seal Material | PTFE |
Description
Cryogenic Pressure Regulator, Series A-32, Body Material Brass, Inlet Size 1/4 in, Outlet Size 1/4 in, Length 3 1/4 in, Height 3 3/16 in, Application Cryogenic Converter, Connection Type NPT, Pressure Adjustment Range 75 to 175 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 600 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/8" MNPT x 4-1/2" TBE Stainless Steel Pipe Nipple Sch 40 (T6BNA08)
- SMITH-COOPER Street 90 deg, 3/4", 125, Brz Nl (4385006890)
- STREAMLINE Coil Copper Tubing, 5/8 in Outside Dia, 50 ft Length, Type ACR (DY10050)
- ZORO SELECT 3/8" MNPT x 8" TBE Stainless Steel Pipe Nipple Sch 40 (T4BNC13)
- CASH VALVE Cryogenic Pressure Regulator, 7-1/4 in. L (22063 (4765))
- CASH VALVE Pressure Regulator, 1-1/4In, 45 to 100 psi (20255-0073)
- CASH VALVE Pressure Regulator, Water/Air, 3/4" Inlet (BFDWSSBBS01-D0025)
- CASH VALVE Pressure Regulator, 1/4 In, 75 to 200 psi (8275-0138)
- CASH VALVE Pressure Regulator, Steam, 2" Inlet (BFHSSSZTS01-D0050)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (1455-0035)
- WILKINS Zurn 3/4 in. FNPT Bronze Water Pressure Reducing Valve 3/4 in. FNPT 1 pc (34-70XLDU)
- Cash Valve Valves