Shop All Pressure Regulators
Cash Valve
Cryogenic Pressure Regulator, 2-1/4 in. L
Mfr # 22063 (7337)
Zoro # G0113889
Free Shipping & Returns
$344.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Pipe Size 3/8"
- Inlet Size 3/8 in
- Series A-32
- Outlet Size 3/8 in
- Length 2 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # 22063 (7337)
- Zoro # G0113889
- Country of Origin China
- Category Pressure Regulators
Dimensions
Pipe Size | 3/8" |
Inlet Size | 3/8 in |
Outlet Size | 3/8 in |
Length | 2 1/4 in |
Height | 3 3/16 in |
Details
Item | Cryogenic Pressure Regulator |
Series | A-32 |
Connection Type | NPT |
Body Material | Brass |
Max. Pressure | 600 psi |
Max. Temp. | 150 Degrees F |
Application | Cryogenic Converter |
Pressure Adjustment Range | 75 to 175 psi |
Seal Material | PTFE |
Description
Cryogenic Pressure Regulator, Series A-32, Body Material Brass, Inlet Size 3/8 in, Outlet Size 3/8 in, Length 2 1/4 in, Height 3 3/16 in, Application Cryogenic Converter, Connection Type NPT, Pressure Adjustment Range 75 to 175 psi, Seal Material PTFE, Max. Temp. 150 Degrees F, Max. Pressure 600 psi
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 3/4" MNPT x 2-1/2" TBE Stainless Steel Pipe Nipple Sch 80 (E4BNE04)
- GINGER Single Robe Hook in Polished Chrome (0210H/PC)
- USA INDUSTRIALS Cam/Groove Fitting, Socket, 2-15/16" L (BULK-CGF-376)
- ZORO SELECT 1/2" Barb Gray PVC Ball Cone Spring Check Valve (PVC CHK 426-8B8B-B)
- CASH VALVE Pressure Regulator, 1/2 In, 100 to 250 psi (8359-0175)
- CASH VALVE Pressure Regulator, 1 In, 20 to 60 psi (12397-0040)
- CASH VALVE Pressure Regulator, 3/4 In, 30 to 75 psi (12396-0053)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0060)
- CASH VALVE Pressure Regulator, Water/Air, 1" Inlet (BFEWSSBBS01-D0030)
- CASH VALVE Pressure Regulator, 2 In, 10 to 60 psi (20258-0035)
- CASH VALVE Pressure Regulator, Steam, 3/4" Inlet (BFDSSSZTS01-D0025)
- Cash Valve Pressure Regulators