Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NO, 2 In, FNPT
Mfr # D-53
Zoro # G2173403
Free Shipping & Returns
$2,031.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Open
- Orifice Dia. 2 in
- Coefficient of Volume 35
- Min. Operating Pressure Differential 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G2173403
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 2 in |
Pipe Size | 2 in |
Overall Length | 4 in |
Center Line Pipe Center Size | 4 in |
Overall Height | 6.88 in |
Overall Width | 5 7/8 in |
Connection Size - Side 2 | 2 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 35, Nominal Valve Size 2 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Open (NO), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOMPKINS Hydraulic Fitting-Steel08MP-08MP BULKHEAD (2708-08-08)
- CENTURY Pool Pump Motor, Capacitor-Start, 1 HP, 56C Frame, 3,450 Nameplate RPM (SK1102)
- SMC Solenoid Air Control Valve, 12.88CFM, 0.6W (SV2200-6FU)
- DAYTON 3-Phase General Purpose Motor, 3/4 HP, 56 Frame, 208-230/460V AC Voltage, 1,725 Nameplate RPM (31TT14)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- AVENTICS Double Solenoid 5/4/2 (R503A1B40MA00F1)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 240VAC (L23BA452O060T40)
- SMC Valve, 7000 Size, 2 Postn, 110VAC, 3/8" Port (SY7120-3DZ-N11T)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5440-5LZ)
- AVENTICS Single Solenoid Spring Return 5/4/2 (R432006238)
- Cash Valve Solenoid Air Control Valves