Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NO, 1/2 In, FNPT
Mfr # D-53
Zoro # G2023043
product price: $385.99
/ea
Free Shipping & Returns
$385.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Open
- Orifice Dia. 1/2 in
- Coefficient of Volume 2.5
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G2023043
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1/2 in |
Pipe Size | 1/2 in |
Overall Height | 3.38 in |
Center Line Pipe Center Size | 1 15/16 in |
Overall Length | 1.94 in |
Overall Width | 2 7/8 in |
Connection Size - Side 1 | 1/2 in |
Connection Size - Side 2 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2.5, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Open (NO), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 1.94 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIXON VSeries Valved CouplerST, 1/4", FNPTF, 1/4" (2VF2)
- CLIMAX METAL PRODUCTS 1C-050 One-Piece Clamping Collar (1C-050)
- DEUBLIN Union 5/8-18 Unf RH (1102-070-029)
- ENERPAC SCR106H, 10 Ton, 6.13 in Stroke, Hydraulic Cylinder and Hand Pump Set (SCR106H)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- AVENTICS Solenoid Air Control Valve, 3/8 In, 120VAC (L23BB452O060T30)
- SMC Valve, 5000Size, 5 Port, 24VDC (SY5140R-5LOU)
- SMC Valve, Exhst Center, 5Port, 3Pstn, 24VDC (SY3420-5LOZ-M5)
- PARKER Seal Kit, Solenoid Pilot 1/4 In, N Series (K352078)
- ARO Valve, Alpha Series, A349SD-024-D (A349SD-024-D)
- Cash Valve Solenoid Air Control Valves