Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NO, 1 In, FNPT
Mfr # D-53
Zoro # G0286711
original price:
$1,235.12
5% off
Free Shipping & Returns
$1,162.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Open
- Orifice Dia. 1 in
- Coefficient of Volume 12
- Pipe Size 1 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G0286711
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1 in |
Pipe Size | 1 in |
Overall Width | 5 7/8 in |
Overall Length | 3.5 in |
Center Line Pipe Center Size | 3 1/2 in |
Overall Height | 6.38 in |
Nominal Valve Size | 1 in |
Connection Size - Side 1 | 1 in |
Connection Size - Side 2 | 1 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 12, Nominal Valve Size 1 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Closed (NC), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 3.5 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EATON AEROQUIP Fitting, Metric, Straight, 1/2, M22X1.5 (1A12DL8)
- MILTON H Style Push-Lock Plug, 3/8"Hose Barb, PK5 (1797-6)
- CHAMPION PNEUMATIC Unit, Heater, Thermal (E60)
- EZO Ball Bearing, 0.2500in Dia, 99 lb, Flanged (SFR188ZZA3MC3SRL)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- SMC Solenoid Pneumatic Valve Manifold (VV5Q41-0703T0)
- FESTO 24V-DC 145PSI PNEUMATIC SOLENOID VALVE (VSVA-B-M52-MZD-A1-1T1L 539159)
- SMC Solenoid Air Control Valve, 1/8 In, 24VDC (SY5220-5DZ-01T)
- PARKER 120V-AC 1/2IN NPT SOLENOID VALVE (73312BN4UNJ0N0C111P3)
- ARO Solenoid Air Control Valve, 5/16 In, 24VDC (S5SSMD-1)
- Cash Valve Solenoid Air Control Valves