Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NO, 1-1/4In, FNPT
Mfr # D-53
Zoro # G1591213
Free Shipping & Returns
$1,175.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Open
- Orifice Dia. 1 1/4 in
- Coefficient of Volume 12
- Min. Operating Pressure Differential 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G1591213
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1 1/4 in |
Pipe Size | 1 1/4 in |
Center Line Pipe Center Size | 3 1/2 in |
Overall Length | 3.5 in |
Overall Height | 6.38 in |
Overall Width | 5 7/8 in |
Nominal Valve Size | 1 1/4 in |
Connection Size - Side 1 | 1 1/4 in |
Connection Size - Side 2 | 1 1/4 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 12, Nominal Valve Size 1 1/4 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Open (NO), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 3.5 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FAG BEARINGS 6003 2RSR C3, Deep Groove BBear, Single Row 90Mm (6003 2RSR C3)
- FESTO Sensor Bracket DASP-M4-160-A (DASP-M4-160-A)
- BROWNING 2 Groove Cast Iron Fhp - Bushed Sheave, 2BK65H (2BK65H)
- ENERPAC Saddle 30T (CF698045)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- ZORO SELECT Solenoid Air Control Valve, 1/4 In, 24VDC (AV-SOL-24VDC-1.8)
- SMC Valve, 7000 Size, 2 Postn, 110VAC, 3/8" Port (SY7120-3DZ-N11T)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B723BB553A)
- ARO Solenoid Air Control Valve, 1/8 In, 12VDC (P251SS-012-D)
- PARKER Solenoid Air Control Valve, 1/4 In, 24VDC (B521BB549C)
- Cash Valve Pneumatic Valves