Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NO, 1-1/2In, FNPT
Mfr # D-53
Zoro # G2010337
original price:
$1,917.70
6% off
new price: $1,789.99
/ea
Free Shipping & Returns
$1,789.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Open
- Orifice Dia. 1 1/2 in
- Coefficient of Volume 35
- Pipe Size 1 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G2010337
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1 1/2 in |
Pipe Size | 1 1/2 in |
Overall Height | 6.88 in |
Overall Width | 5 7/8 in |
Overall Length | 4 in |
Center Line Pipe Center Size | 4 in |
Connection Size - Side 1 | 1 1/2 in |
Connection Size - Side 2 | 1 1/2 in |
Nominal Valve Size | 1 1/2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 35, Nominal Valve Size 1 1/2 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Open (NO), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 4 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 39" Outside Length, 2/3" Top Width, 1 Ribs (BX36)
- WD-40 WD-40 9 ML PRECISION PEN 3 PK 6 CT CS (490736)
- PLAST-O-MATIC Shut-Off Valve, Pneumatic, 1/4 In., FNPT (BSDA025T-NC-PV)
- ALEMITE Grease Fttng Zerk Dual Nipp, 70 deg, (A369574)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- SMC Valve, 3000 Sze, Bse Mnt, 2 Pstn, 24VDC, 1/8" (SY3140-5LOZ-01T)
- ARO Valve, Cat Series, CAT03B-024-D (CAT03B-024-D)
- SMC Valve Manifold, 4 Station, 1/4 NPT (SS5Y7-42-04-02T)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (L6753910253)
- AVENTICS Directional Control Poppet Valve (8227A1NA51A00C7)
- Cash Valve Solenoid Air Control Valves