Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NC, 3/4 In, FNPT
Mfr # D-53
Zoro # G2800987
product price: $387.99
/ea
Free Shipping & Returns
$387.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Closed
- Orifice Dia. 3/4 in
- Coefficient of Volume 2.5
- Pipe Size 3/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G2800987
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 3/4 in |
Pipe Size | 3/4 in |
Overall Width | 2 7/8 in |
Center Line Pipe Center Size | 1 15/16 in |
Overall Height | 3.81 in |
Overall Length | 1.94 in |
Connection Size - Side 1 | 3/4 in |
Nominal Valve Size | 3/4 in |
Connection Size - Side 2 | 3/4 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2.5, Nominal Valve Size 3/4 in, Actuator Air Port Connection 1/8 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Closed (NC), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 1.94 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DURA-SYNC TORQUE Timing Belt, 8M, 20 x 1208mm PL, T151 (1208-8M-20)
- FESTO Profile Cylinder DNC-4"-15/8"-PPV (DNC-4"-15/8"-PPV)
- WESTWARD Fitting, Straight, M8x1mm Thread Size, PK10 (52NZ30)
- FESTO Vacuum Generator VN-30-H-T6-PI5-VI6-RO2 (VN-30-H-T6-PI5-VI6-RO2)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- PARKER Solenoid Air Control Valve, 3/8 In, 120VAC (B622BB553A)
- AVENTICS VALVE (L12BA452O000030)
- SMC Solenoid Valve, 5 Port, 24VDC, 4mm Port (SY3120-5LOU-C4-Q)
- MAC 24V-DC 120PSI PNEUMATIC SOLENOID VALVE (92B-BAB-000-DM-DDAP-1DM)
- SLOAN ETF370A ASM Solenoid Valve (0305849PK)
- Cash Valve Pneumatic Valves