Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NC, 2 In, FNPT
Mfr # D-53
Zoro # G0917007
original price:
$1,917.70
4% off
new price: $1,828.99
/ea
Free Shipping & Returns
$1,828.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Closed
- Orifice Dia. 2 in
- Coefficient of Volume 35
- Min. Operating Pressure Differential 0 psi
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G0917007
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 2 in |
Pipe Size | 2 in |
Center Line Pipe Center Size | 4 in |
Overall Length | 4 in |
Overall Height | 6.88 in |
Overall Width | 5 7/8 in |
Connection Size - Side 1 | 2 in |
Nominal Valve Size | 2 in |
Connection Size - Side 2 | 2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 35, Nominal Valve Size 2 in, Actuator Air Port Connection 1/4 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Closed (NC), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 4 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- D&D 58 3/5" Outside Length, 2/3" Top Width, 1 Ribs (BB54)
- BOSTON GEAR Speed Reducer, C-Face, 180TC/210C, 50:1 (F738-50E-B9-G)
- DIVERSITECH Direct Drive Blower Motor, Furnace, 3/4HP (WG840590)
- TIMKEN TIM-M12610, Tapered Roller Bearing 4 Od, Trb Single Cup 4 Od, M12610 (M12610)
- CASH VALVE Air Operated Valve, 2-Way, NC, 1/2 In, FNPT (D-53)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- SMC Solenoid Air Control Valve, 12.88CFM, 0.6W (SV2200-6FU)
- MAC 24V-Dc 3/8In 150Psi Npt Pneumatic Solenoid Valve (82A-AA-BKA-TM-DFFP-1DL)
- PARKER Service Kit, 3 Position, B Series (PS2902CP)
- SMC Valve, 5 Port, 2 Position, 24VDC (SY3140-5MOZ)
- SMC Solenoid Air Control Valve, 0.9, 3.4VA (VFS2110-3DZ)
- Cash Valve Solenoid Air Control Valves