Shop All Solenoid Air Control Valves
Cash Valve
Air Operated Valve, 2-Way, NC, 1/2 In, FNPT
Mfr # D-53
Zoro # G2781344
product price: $416.99
/ea
Free Shipping & Returns
$416.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Valve Design 2-Way
- Valve Configuration Normally Closed
- Orifice Dia. 1/2 in
- Coefficient of Volume 2.5
- Pipe Size 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Cash Valve
- MFR # D-53
- Zoro # G2781344
- Country of Origin United States
- Category Solenoid Air Control Valves
Dimensions
Orifice Dia. | 1/2 in |
Pipe Size | 1/2 in |
Center Line Pipe Center Size | 1 15/16 in |
Overall Length | 1.94 in |
Overall Width | 2 7/8 in |
Overall Height | 3.81 in |
Connection Size - Side 2 | 1/2 in |
Connection Size - Side 1 | 1/2 in |
Nominal Valve Size | 1/2 in |
Description
Pneumatically Actuated Diaphragm Valve, Coefficient of Volume (Cv) 2.5, Nominal Valve Size 1/2 in, Actuator Air Port Connection 1/8 in FNPT, Connection Type - Side 1 NPTF, Connection Type - Side 2 NPTF, For Media Air, Oil, Water, Diaphragm Material Buna-N, Operating Temperature - Maximum 180 Degrees F, Maximum Pressure - Operating 250 psi, Valve Deactivated State Normally Open (NO), Body Material Bronze, Diaphragm Valve Type 2-Way, Seal Material Buna-N, Overall Length 1.94 in
Restrictions
- *** This is a restricted item. It cannot be used in the USA for potable water applications.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COXREELS Static Discharge Cable Kit, 200Ft, Orange (2182-G-200)
- CHICAGO PNEUMATIC Rotary Screw Air Compressor, 20HP, 3Ph (QRS 20 HP)
- DAYTON 1922V454 46" Outside Length, 45 13/32 in Pitch Length, 1-3/16" Top Width (3HEV5)
- FOSTER Plug, 1/4" 1/4"MPT, Brass (FP252)
- CASH VALVE Air Operated Valve, 2-Way, NO, 3/4 In, FNPT (D-53)
- SPEEDAIRE Solenoid Air Control Valve, 120VAC (3FFR5)
- SMC Valve, Sngl, 5 Port, 2 Position, 24VDC (SY3140-5HS)
- FESTO Solenoid Valve MHE2-M1H-3/2O-M7 (MHE2-M1H-3/2O-M7)
- PARKER Solenoid Air Control Valve, 1/2 In, 120VAC (B7V3BB553A)
- ARO Solenoid Air Control Valve, 1/4 In, 4-Way (A212SD-000-N)
- PARKER Solenoid Air Control Valve, 1/8 In, 24VDC (B320BB549C)
- Cash Valve Pneumatic Valves